Buy more than* S$200* and get FREE SHIPPING

Sling Hook, Latch

Purpose
For loading, unloading, and removal action of iron plate. For multiple hanging hoisting.
Dimensions C (mm)
76
Dimensions D (mm)
33
Standard Working Load (t)
3.2
Working Load (t)
(Bar tip) 1.6
Dimension H (mm)
369
Dimensions L (mm)
155
Weight (kg)
4.5
Material
Steel
TRUSCO Part Number
377-0800
Specification
More than 5 times safety factor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR032 39587642 419.99 SGD
In stock
ADD TO CART

Related Products