Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Standard Working Load (t) Weight (kg) TRUSCO Part Number Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Dimensions p (mm) Dimensions n (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Standard Working Load (t) Weight (kg) TRUSCO Part Number Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Dimensions p (mm) Dimensions n (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 13 20 24 1.6 0.75 377-0974 7.1 80 122 60 1PC 1 YN07 39587651 27.99 SGD
In stock
34 15 24 32 2.5 1.3 377-0982 10 125 150 73 1PC 1 YN10 39587667 40.99 SGD
In stock
42 20 34 40 4.2 2.5 377-0991 12.5 210 180 87 1PC 1 YN13 39587676 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
When hanging machine
3
From Japan
On 2017-05-29 17:11:55
The body diameter is thicker than you think, there are times when you do not enter the fishing hole of the machine.
This review is about item#39587676.
Lifting work etc.
5
From Japan
On 2016-04-19 18:14:29
It is mainly used for the lifting work of the iron plate by Unic. Regardless of the type of hanging hole, you can work comfortably.
This review is about item#39587651.
Hanging steel sheet pile
3
From Japan
On 2016-04-06 16:14:58
It was as usual.
This review is about item#39587667.
Lifting aid of iron plate
5
From Japan
On 2016-03-04 09:06:45
Light and easy to use
This review is about item#39587667.
Load tightening assistance
5
From Japan
On 2015-07-29 16:09:35
It's rugged so you can use it with confidence
This review is about item#39587667.
Lifting the package
5
From Japan
On 2015-04-26 14:48:49
I bought it because the size of the diameter of the hook is just right.
This review is about item#39587651.
Iron plate suspension
4
From Japan
On 2014-09-20 18:38:55
Hooks are so big that they can hang. It is cheaper than home center.
This review is about item#39587651.

Related Products