Buy more than* S$200* and get FREE SHIPPING

Master Link

5.00 (1)
Purpose
As master Link
Material
Steel
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Dimensions b (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) TRUSCO Part Number Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimensions b (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) TRUSCO Part Number Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
141 114 80 3.2 17 0.75 377-0842 (11n operation) infrastructure 160 1PC 1 MFF-10 39587737 37.99 SGD
Shipped after 2018-04-23
120 98 70 2 14 0.5 377-0834 Body / R-PS, key ring / PE 100 1PC 1 MFF-08 39587721 25.99 SGD
Shipped after 2018-04-23
100 82 60 1 11 0.25 377-0826 (Suspended one) 6.3 50 1PC 1 MFF-06 39587712 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting work etc.
5
From Japan
On 2016-04-19 18:08:21
I use it as a set with foundry hook. It is a product that is easy to handle without any problem.
This review is about item#39587721.

Related Products