Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Purpose Standard Working Load (t) Compatible Chain Wire Diameter (phi mm) Weight (kg) Dimension m'(mm) TRUSCO Part Number Breaking Load (kN) Dimensions p (mm) Dimensions n (mm) Dimension m (mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Standard Working Load (t) Compatible Chain Wire Diameter (phi mm) Weight (kg) Dimension m'(mm) TRUSCO Part Number Breaking Load (kN) Dimensions p (mm) Dimensions n (mm) Dimension m (mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 6.3 0.5 29.5 377-0851 50 113 35 29.5 19.5 10 14 25 1PC 1 SHE06 39587773 48.99 SGD
In stock
Safer rigging a latch-locking. 2.5 10 1.5 47 377-0877 125 170 56 47 28.5 15 24 35 1PC 1 SHE10 39587791 74.99 SGD
In stock
Safer rigging a latch-locking. 1.6 7.1 0.8 36 377-0869 80 138 45 36 23 11 18 28 1PC 1 SHE07 39587782 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Yang heavy work of the material attached to the belt sling
5
From Japan
On 2017-05-14 14:59:19
It is for 1.6t, but it is user-friendly. It is lightweight and locking operation is secure and can be used with confidence.
This review is about item#39587782.
Used for unloading works of external wall repair work site
5
From Japan
On 2017-04-05 19:15:11
Using the product as requested from the original dealer, we were able to do safe work.
This review is about item#39587773.
Takara branch grate
5
From Japan
On 2017-01-10 20:27:00
I bought it last time, it is the 4th piece. The thick branch at the high place is dangerous, so once it is received at the hook, we will drop it downward. Even if there is an obstacle below, we can control hooks and drop them to a safe place and they are saved.
This review is about item#39587791.
Civil engineering work sewage construction
5
From Japan
On 2016-08-11 12:39:29
Because the opening of the hook is large, it is very easy to hook.
This review is about item#39587791.

Related Products