Buy more than* S$200* and get FREE SHIPPING

Single Pulley, Tie

4.50 (2)
Purpose
Pulled work on hanging luggage, etc.
Number of Wheels
1
Material
Steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Rope Diameter to Use (mm) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Standard Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Rope Diameter to Use (mm) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Standard Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
383-0292 (Max)8 50 35 58 135 0.25 0.45 1PC 1 TS-Y50 39587904 52.99 SGD
In stock
383-0306 (Max)10 75 40 85 185 0.35 - 1PC 1 TSY-75 39587913 84.99 SGD
In stock
383-0314 (Max)12 100 50 110 240 0.75 2.2 1PC 1 TSY-100 39587895 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Architectural relations
4
From Japan
On 2016-03-05 15:50:27
Easy to use, but the amount is too high I would like a cheaper amount
This review is about item#39587904.
Lifting using wire
5
From Japan
On 2014-08-30 10:26:57
It is easy to use. Ideal though it is slightly lighter is satisfactory.
This review is about item#39587904.

Related Products