Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dimensions C (mm)
33
Dimensions D (mm)
25
Standard Working Load (t)
0.63
Dimension H (mm)
133.5
Dimensions L (mm)
82
Weight (kg)
0.5
Material
Alloy steel
TRUSCO Part Number
390-2889
Specification
With Latch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EHK0.63 39587983 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when lifting luggage and concrete products
5
From Japan
On 2017-06-02 19:00:09
It is convenient to use even for hooks etc which the hook tip is thin and made with rebar
This review is about item#39587983.
Lifting movement of product
5
From Japan
On 2017-03-27 18:13:46
I thought it would be useful if it was from before, but can not find it and only have to do it yourself with reinforcing bar materials? I was thinking but found by chance and purchased immediately. Since it has a latch, it can be used with confidence.
This review is about item#39587983.
It is used for lifting drums and molds for scrap.
5
From Japan
On 2016-04-04 19:28:04
Because the hook body is thin, it is easy to use street smoothly even in small holes.
This review is about item#39587983.

Related Products