Buy more than* S$200* and get FREE SHIPPING

V Hook, Latch

5.00 (1)
Purpose
For slinging and hanging.
Dimensions C (mm)
24.5
Dimensions D (mm)
20
Standard Working Load (t)
0.32
Dimension H (mm)
104
Dimensions L (mm)
67
Weight (kg)
0.18
Material
Special alloy steel
Specification
With Latch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VHK0.32 39587992 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car fixing etc.
5
From Japan
On 2015-11-11 15:37:32
Easy to keep away & lower the car, shortening the fixed time.
This review is about item#39587992.

Related Products