Buy more than* S$200* and get FREE SHIPPING

Signal Sling High Grade JIS Class 3, Eye Ended

Material
Polyester
...see all
Product Options
ADD TO CART
Purpose Belt Thickness (mm) Maximum Working Load (t) Overall Length (m) Belt Width (mm) TRUSCO Part Number Specification Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Belt Thickness (mm) Maximum Working Load (t) Overall Length (m) Belt Width (mm) TRUSCO Part Number Specification Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rigging gear. 8 to 9 2.5 2.0 75 360-4942 JIS B 8818. Standard product - 1PC 1 S3E75X2.0 39588175 -
Discontinued
[x]
Rigging gear. 8 to 9 3.2 3.0 100 360-4705 JIS B 8818. Standard product - 1PC 1 S3E100X3.0 39588062 -
Discontinued
[x]
Rigging gear. 9 to 10 5.0 3.0 150 360-4756 JIS B 8818. Standard product - 1PC 1 S3E150X3.0 39588087 -
Discontinued
[x]
Rigging gear. 8 to 9 0.8 2.0 25 360-4811 JIS B 8818. Standard product - 1PC 1 S3E25X2.0 39588096 -
Discontinued
[x]
Rigging gear. 8 to 9 0.8 3.0 25 360-4829 JIS B 8818. Standard product - 1PC 1 S3E25X3.0 39588105 -
Discontinued
[x]
Rigging gear. 8 to 9 3.2 2.0 100 360-4691 JIS B 8818. Standard product - 1PC 1 S3E100X2.0 39588053 -
Discontinued
[x]
Rigging gear. 8 to 9 1.6 1.0 50 360-4896 JIS B 8818. Standard product - 1PC 1 S3E50X1.0 39588132 -
Discontinued
[x]
Rigging gear. 8 to 9 1.6 1.5 50 360-4900 JIS B 8818. Standard product - 1PC 1 S3E50X1.5 39588141 -
Discontinued
[x]
Rigging gear. 9 to 10 5.0 2.0 150 360-4748 JIS B 8818. Standard product - 1PC 1 S3E150X2.0 39588071 -
Discontinued
[x]
Rigging gear. 8 to 9 1.25 1.0 35 360-4845 JIS B 8818. Standard product - 1PC 1 S3E35X1.0 39588114 -
Discontinued
[x]
Rigging gear. 8 to 9 1.25 3.0 35 360-4870 JIS B 8818. Standard product - 1PC 1 S3E35X3.0 39588123 -
Discontinued
[x]
Rigging gear. 8 to 9 1.6 3.0 50 360-4926 JIS B 8818. Standard product - 1PC 1 S3E50X3.0 39588166 -
Discontinued
[x]
Rigging gear. 8 to 9 2.5 3.0 75 360-4951 JIS B 8818. Standard product - 1PC 1 S3E75X3.0 39588184 -
Discontinued
[x]
- 8 to 9 1.6 2 50 360-4918 JIS B 8818.standard product 0.8 1PC 1 S3E50X2.0 39588157 -
Discontinued
[x]
ADD TO CART

Related Products