Buy more than* S$200* and get FREE SHIPPING

Eye-And-Eye Polyester Sling

4.81 (16)
Purpose
For general slinging work.
Belt Thickness (mm)
6
Material
Polyester
Specification
JIS B 8818. Standard product
...see all>
Product Options
ADD TO CART
Maximum Working Load (t) Allowable Temperature (degreeC) Overall Length (m) Belt Width (mm) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Load (t) Allowable Temperature (degreeC) Overall Length (m) Belt Width (mm) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 100 or less 3 50 0.84 Both ends eye-shaped 363-6984 1PC 1 PSL50-30 39588954 58.99 SGD
Shipped after 2018-01-22
0.5 100 or less 1.5 25 0.26 Both ends eye-shaped 363-6861 1PC 1 PSL25-15 39588823 20.99 SGD
Shipped after 2018-01-22
0.5 100or less 2.0 25 - - 363-6879 1PC 1 PSL25-20 39588841 26.99 SGD
Shipped after 2018-01-22
0.8 100or less 1.0 35 - - 363-6909 1PC 1 PSL35-10 39588884 24.99 SGD
Shipped after 2018-01-22
0.8 100or less 2.0 35 - - 363-6925 1PC 1 PSL35-20 39588893 33.99 SGD
Shipped after 2018-01-22
0.5 100or less 3.0 25 - - 363-6887 1PC 1 PSL25-30 39588857 29.99 SGD
Shipped after 2018-01-22
0.5 100or less 4.0 25 - - 363-6895 1PC 1 PSL25-40 39588866 35.99 SGD
Shipped after 2018-01-22
0.8 100or less 1.5 35 - - 363-6917 1PC 1 PSL35-15 39588875 29.99 SGD
Shipped after 2018-01-22
0.8 100or less 3.0 35 - - 363-6933 1PC 1 PSL35-30 39588902 43.99 SGD
Shipped after 2018-01-22
0.8 100or less 4.0 35 - - 363-6941 1PC 1 PSL35-40 39588911 51.99 SGD
Shipped after 2018-01-22
1.0 100or less 1.0 50 - - 363-6950 1PC 1 PSL50-10 39588936 32.99 SGD
Shipped after 2018-01-22
1.0 100or less 1.5 50 - - 363-6968 1PC 1 PSL50-15 39588927 39.99 SGD
Shipped after 2018-01-22
1.0 100or less 4.0 50 - - 363-6992 1PC 1 PSL50-40 39588963 69.99 SGD
Shipped after 2018-01-22
0.5 100or less 1.0 25 - - 363-6852 1PC 1 PSL25-10 39588832 15.99 SGD
Shipped after 2018-01-22
1.0 100or less 2.0 50 - - 363-6976 1PC 1 PSL50-20 39588945 43.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
Machine transport
5
From Japan
On 2017-12-06 09:04:20
I bought it for the transportation of the machine. It is soft and easy to use.
This review is about item#39588945.
You can put a motorcycle on a trump with a winch
5
From Japan
On 2017-09-25 15:20:13
Length and softness are exactly right. This price is saved by domestic production.
This review is about item#39588927.
Air conditioner delivery
5
From Japan
On 2017-06-17 14:39:14
There is a product made by Maruzen and Monotaro of 25 mm width and 1 m in length at hand. Although it is usually made of Maruzen fabric made about 160 yen as a price, it is better to choose this product from the viewpoint of safety and security.
This review is about item#39588857.
Movement of lightweight objects
4
From Japan
On 2017-04-24 07:34:37
It is used for slight movement of lightweight objects and movement of standard weights. Light and dirty. Usability is reasonable.
This review is about item#39588927.
For connection of chill hall and logging tree
5
From Japan
On 2017-03-16 21:22:12
Purchased for connection of chill halls and logging trees. The length was also appropriate and could be used satisfactorily.
This review is about item#39588945.
Inspection and maintenance etc. of heavy machinery.
5
From Japan
On 2017-02-17 23:50:43
There is no gloomy feeling, supple. It is cheap but very easy to use.
This review is about item#39588832.
Pulling trees
5
From Japan
On 2017-01-17 21:11:34
It is supple from the beginning. I used items from other manufacturers, but it took time to soften.
This review is about item#39588875.
Sled (mainly lumber)
5
From Japan
On 2016-12-20 19:49:08
It is supple and easy to use. Made in Japan trusted, and cheap.
This review is about item#39588832.
Installation of firefighting equipment, maintenance use
4
From Japan
On 2016-08-12 14:15:19
Since the eye part purchased is 25 mm in width, eye bolt of 3 minutes uses inner diameter 25 mm, eye bolt of 4 minutes without entering due to lack of study. Because it is less than 100 kg, usability as a sling light is good. Next time I am thinking to purchase a slim sling light.
This review is about item#39588832.
Handling of steel products
5
From Japan
On 2016-07-18 11:46:57
Purchased, so affordable. It is inferior to a sling, which is generally sold. I would like to think that the neighborhood has been properly done by saying the manufacture and sale of the fabric store.
This review is about item#39588857.

Related Products