Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Edge Cushion

3.00 (1)
Purpose
Belt protection when hanging stuffs with sharp corner or rough surface safety.
Type
Cylindrical
Material
Nylon
...see all>
Product Options
ADD TO CART
Bit Dimensions (mm) Compatible Belt Width (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bit Dimensions (mm) Compatible Belt Width (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 300 390-3648 1PC 1 PWL0250300 39589471 12.99 SGD
In stock
- 150 400 390-3699 1PC 1 PWL1500400 39589453 41.99 SGD
Shipped after 2018-05-01
(Width x thickness) 97x5.5 75 400 390-3672 1PC 1 PWL0750400 39589505 26.99 SGD
In stock
- 35 400 390-3656 1PC 1 PWL0350400 39589487 17.99 SGD
In stock
- 50 400 390-3664 1PC 1 PWL0500400 39589496 21.99 SGD
In stock
- 100 400 390-3681 1PC 1 PWL1000400 39589444 32.99 SGD
In stock
- 200 400 390-3702 1PC 1 PWL2000400 39589462 53.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Steel transport
3
From Japan
On 2017-05-29 08:52:58
It is used for transporting coil products. Durability is good. It is slightly stiff, there are parts that are a little troublesome until first familiarizing.
This review is about item#39589496.

Related Products