Buy more than* S$200* and get FREE SHIPPING

Eye-And-Eye Belt Slings

5.00 (2)
Caution
Enabled temperature: 100 degree C or less. Not for chemical proof. As they are textile goods, there are some errors of dimensions.
Purpose
Standard belt type for general slinging. Textile belt sling, available to work lightweight and safely during general cargo handling operation.
Material
100% polyester
Specification
JIS B 8818, 4th grade
...see all>
Product Options
ADD TO CART
Belt Thickness (mm) Maximum Working Load (t) Overall Length (m) Belt Width (mm) Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Thickness (mm) Maximum Working Load (t) Overall Length (m) Belt Width (mm) Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 1.6 3 35 0.92 363-3217   1PC 1 A-1 35X3.0 39589952 66.99 SGD
In stock
8.5 4 - 100 - 467-5452 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A1100X10.0 41107096 459.99 SGD
Shipped after 2018-01-25
8.5 4 4 100 - 467-5461 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A1100X4.0 41107105 229.99 SGD
Shipped after 2018-01-26
8.5 2 2 50 0.89 363-3241   1PC 1 A-1 50X2.0 39589986 72.99 SGD
In stock
8.5 2 3 50 1.2 363-3250   1PC 1 A-1 50X3.0 39589995 88.99 SGD
In stock
7.5 1 1 25 0.29 363-3136   1PC 1 A-1 25X1.0 39589873 27.99 SGD
In stock
7.5 1 1.5 25 0.38 363-3144   1PC 1 A-1 25X1.5 39589882 30.99 SGD
In stock
8.5 3.2 3.0 75 - 363-3284   1PC 1 A-1 75X3.0 39590013 139.99 SGD
Shipped after 2018-01-24
8.5 1.6 4.0 35 - 363-3225   1PC 1 A-1 35X4.0 39589961 82.99 SGD
In stock
8.5 2.0 1.0 50 - 363-3233   1PC 1 A-1 50X1.0 39589977 52.99 SGD
In stock
8.5 2.0 4.0 50 - 363-3268   1PC 1 A-1 50X4.0 39590004 119.99 SGD
In stock
8.5 3.2 4.0 75 - 363-3292   1PC 1 A-1 75X4.0 39590022 179.99 SGD
In stock
7.5 1.0 3.0 25 - 363-3161   1PC 1 A-1 25X3.0 39589907 48.99 SGD
In stock
7.5 1.0 4.0 25 - 363-3179   1PC 1 A-1 25X4.0 39589916 59.99 SGD
In stock
7.5 1.0 2.0 25 - 363-3152   1PC 1 A-1 25X2.0 39589891 36.99 SGD
In stock
8.5 1.6 1.0 35 - 363-3187   1PC 1 A-1 35X1.0 39589925 37.99 SGD
In stock
8.5 1.6 1.5 35 - 363-3195   1PC 1 A-1 35X1.5 39589934 44.99 SGD
In stock
8.5 1.6 2.0 35 - 363-3209   1PC 1 A-1 35X2.0 39589943 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hardware production time
5
From Japan
On 2016-06-07 19:14:22
It is convenient for usual
This review is about item#39589986.
Loading of agricultural materials, cleansing of agricultural machines
5
From Japan
On 2016-02-23 17:49:49
Unlike inexpensive ones, you can lift your luggage with confidence by making it solid.
This review is about item#39589891.

Related Products