Buy more than* S$200* and get FREE SHIPPING

Belt Sling Pad

Caution
Usable temperature 100 deg C or less. Not chemical resistant. Use it surely for angled items.
Purpose
For hanging angular things, etc.
Type
Magic made
Overall Length (mm)
500
Material
100% polyester
...see all>
Product Options
ADD TO CART
Bit Dimensions (mm) Compatible Belt Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bit Dimensions (mm) Compatible Belt Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Width x thickness) 250x3.2 75 470 390-4849 1PC 1 CP-1-C75 39590065 36.99 SGD
In stock
(Width x thickness) 200x3.2 50 390 390-4831 1PC 1 CP-1-C50 39590056 27.99 SGD
Shipped after 2018-01-24
- 25 220 390-4814 1PC 1 CP-1-C25 39590031 22.99 SGD
In stock
- 35 220 390-4822 1PC 1 CP-1-C35 39590047 22.99 SGD
In stock
ADD TO CART

Related Products