Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lock Sling Belt Sling Corner Pad E Type Cylinder

Type
Cylindrical
Overall Length (mm)
500
Material
100% polyester
...see all>
Product Options
ADD TO CART
Bit Dimensions (mm) Compatible Belt Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bit Dimensions (mm) Compatible Belt Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 120 390-4857 1PC 1 CP-1-E25 39590074 17.99 SGD
In stock
- 35 150 390-4865 1PC 1 CP-1-E35 39590083 19.99 SGD
In stock
(Width x thickness) 77 x 2.5 50 150 390-4873 1PC 1 CP1E50 39590092 20.99 SGD
In stock
(Width x thickness) 105x2.5 75 200 390-4881 1PC 1 CP-1-E75 39590101 23.99 SGD
In stock
ADD TO CART

Related Products