Buy more than* S$200* and get FREE SHIPPING

Non-Slip Sheets

4.00 (1)
Caution
Please do not use organic solvents. Keep away from fire.
Material
Polypropylene (PP), elastomer resin
...see all>
Product Options
ADD TO CART
Frontage (mm) Depth (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frontage (mm) Depth (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 710 260 2.5 366-4953 1Sheet 1 T700MDBL 39590494 19.99 SGD
Shipped after 2018-02-26
600 900 450 - 366-4961 1Sheet 1 T900MDBL 39590503 24.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Miscellaneous transport
4
From Japan
On 2015-12-10 18:30:26
It is not a type that fixes and pastes, it is a nonskid sheet that can be placed only. Because both sides have anti-slip processing, it will not slip just by loading the load. Because it can cut easily with a cutter, even if the size is different, it can correspond.
This review is about item#39590494.

Related Products