Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Platform Truck Pouch

4.50 (2)
Purpose
During transportation goods for work of picking, etc.
Fabric Thickness (mm)
0.5
Installation Method
Three places Magic
Withstand Load (kg)
3
Dimensions (Length L x Width W x Height H) (mm)
50x335x250
Material
Polyester
...see all>
Product Options
ADD TO CART
Attachable Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachable Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 600 Red 362-9481 1PC 1 TOPDB14R 39590555 19.99 SGD
In stock
Up to 600 Blue 362-9473 1PC 1 TOPDB14B 39590546 19.99 SGD
In stock
Up to 600 Black 362-9457 1PC 1 TOPDB14BK 39590537 -
Discontinued
[x]
Max600 White 362-9465 1PC 1 TOPDB14W 39590564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tool cart for cart
5
From Japan
On 2017-08-17 19:52:15
Price and quality are reasonable. It is convenient if there is a fastening hole just like a fastener.
This review is about item#39590546.
Bogie
4
From Japan
On 2015-05-27 02:27:34
When using the dolly, including small wallets and wallets, including accessories are very useful. Speaking of greed, it will be a little uneasy if the opening is still open, so it is better to be able to close with velcro tape, but even commercially available items are likely to be installed. I think that it is even better if the price is a bit cheaper. I think that further enhancement will be realized if luggage stop net etc. are also sold.
This review is about item#39590537.

Related Products