Buy more than* S$200* and get FREE SHIPPING

Platform Trolley Pouch

Purpose
During transportation goods for work of picking, etc.
2015 Trusco Published Pages
4 0616
2014 TRUSCO Published Page
3-2160
Attachable Width (mm)
Up to 700
Fabric Thickness (mm)
0.5
Installation Method
Magic tape + one-touch buckle
Withstand Load (kg)
3
Dimensions (Length L x Width W x Height H) (mm)
100x385x320
Color
Black
Weight (kg)
0.55
Material
Polyester
TRUSCO Part Number
362-9431
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOP-DBB 39590573 39.54 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products