Buy more than* S$200* and get FREE SHIPPING

Platform Trolley Pouch

1.00 (1)
Purpose
During transportation goods for work of picking, etc.
2015 Trusco Published Pages
4 0616
2014 TRUSCO Published Page
3-2160
Attachable Width (mm)
Up to 700
Fabric Thickness (mm)
0.5
Installation Method
Magnet
Withstand Load (kg)
1.5
Dimensions (Length L x Width W x Height H) (mm)
35x365x315
Color
Black
Material
Polyester
TRUSCO Part Number
362-9449
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOPDBM 39590582 33.56 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When delivered by dolly
1
From Japan
On 2017-09-08 14:52:36
I use a TRUSCO truck. Because the position of the magnet is bad (as the bag is wide in chot widths, it does not cling to the back side) I try to insert a slip in my pocket. . . The bag will come off.
This review is about item#39590582.

Related Products