Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Platform Truck Pouch

Purpose
During transportation goods for work of picking, etc.
Attachable Width (mm)
Up to 600
Fabric Thickness (mm)
0.5
Installation Method
Magic tape + one-touch buckle
Withstand Load (kg)
3
Dimensions (Length L x Width W x Height H) (mm)
10x385x320
Color
Black
Material
Polyester
TRUSCO Part Number
362-9422
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOPDBS 39590591 -
Discontinued
[x]
ADD TO CART

Related Products