Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Folding Platform Truck

5.00 (1)
Purpose
Work of transportation industry, work in the factory. Transportation work in shipping storage.
Material (metal)
Steel
Allowable Load (kgf)
200
Material (handle)
Steel / powder coating
Pallet Dimensions (Width) (mm)
490
Pallet Dimensions (Length) (mm)
780
Pallet Dimensions (Height) (mm)
162
Handle Height (mm)
900
Floor Level (mm)
162
Caster
Each two Swivel, fixed cars
Type
Stainless steel (SUS304) (copper-containing)
Material (Wheel)
Elastomer resin
Material (Body)
Polypropylene (PP)
Wheel Diameter (phi mm)
100
Color
White
Weight (kg)
7.9
TRUSCO Part Number
454-8329
Compatible
(Stopper) MPK-700HB
Specification
Complete product, non-slip rubbers: 4pcs of large size rubbers on the center of top board, 8pcs of small rubbers on the caster attachment screw part
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPK-720-W-SS 87878253 309.90 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
商品(30キロ前後)運搬
5
From Japan
On 2017-04-27 16:38:56
ホームセンターでカルティオを購入し使用していましたが、現場からの評判がよかったため二台目をモノタロウで購入しました。 他のメーカーのものに比べ重量が軽く、移動時の騒音が少ないため商品の移動が大変楽になってたと言われています。 少し価格は高いですが、その価値はあると感じます。
This review is about item#87878253.

Related Products