Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lightweight Resin Dolly Rigid Caster phi100, Noise Reducing Caster

5.00 (3)
Material (metal)
Steel
Mounting Pitch (mm)
82x40
Allowable Load (kgf)
66
Mounting Seat (mm)
100x58
Mounting Hole Diameter (phi mm)
8.8
Caster
Fixation
Mounting Height (mm)
122
Wheel Width (mm)
28
Material (Wheel)
Elastomer resin
Wheel Diameter (phi mm)
100
TRUSCO Part Number
359-9604
Specification
Plate type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYSR100SEL 39590634 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wheel replacement of an existing truck (not a cario)
5
From Japan
On 2016-02-09 14:49:10
The movement of the wheel of the existing truck (not the cario) is getting worse, so I bought it and exchanged it. The movement became smoother than when it was brand new, I am very satisfied.
This review is about item#39590634.
For goods transportation at the direct sales department
5
From Japan
On 2015-08-22 22:27:54
It is a quiet caster that runs very well as per the description of the item. In addition, the allowable load is 66 kgf and it is strong. It is a top manufacturer without saying both quality and price. I am sorry very much for shipping the same day Monatarou-sama.
This review is about item#39590634.
Truck caster exchange
5
From Japan
On 2015-08-17 15:16:34
It's quiet and rolling is smooth. I attached it to a monotary trolley.
This review is about item#39590634.

Related Products