Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lightweight Resin Dolly Swivel Caster phi100

5.00 (3)
Purpose
Caster for dedicated dolly
Material (metal)
Steel
Mounting Pitch (mm)
82x40
Allowable Load (kgf)
66
Mounting Seat (mm)
100x58
Mounting Hole Diameter (phi mm)
8.8
Caster
Freely
Mounting Height (mm)
122
Wheel Width (mm)
28
Material (Wheel)
Elastomer resin
Wheel Diameter (phi mm)
100
Specification
Plate type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYSFHG100SEL 39590643 16.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wheel change of existing truck
5
From Japan
On 2016-02-09 14:48:29
The movement of the wheel of the existing truck (not the cario) is getting worse, so I bought it and exchanged it. The movement became smoother than when it was brand new, I am very satisfied.
This review is about item#39590643.
Exchange
5
From Japan
On 2014-07-18 19:03:01
It got lighter.
This review is about item#39590643.
Mounting on the carriage for transporting the work tool material
5
From Japan
On 2013-04-03 18:14:43
I replaced it because the caster of the monotary trolley was damaged. Until now, the sound of the casters at the time of transportation was loud and I was concerned but the replacement words are quiet and smooth, unlike until now.
This review is about item#39590643.

Related Products