Buy more than* S$200* and get FREE SHIPPING

Platform Dolly

4.75 (4)
Purpose
Work of transportation industry, work in the factory. Transportation work in shipping storage.
Material (Wheel)
Nylon resin
Material (metal)
Steel (trivalent chromium plating)
Pallet Dimensions (Height) (mm)
115
Equal Load (kg)
100
Caster
Four Swivel
Material (Wheel)
Elastomer resin
Wheel Diameter (phi mm)
75
Compatible
(Caster) TYE-75EL
Specification
Finished product. Platform Dolly.
...see all
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Pallet Dimensions (Width) (mm) Pallet Dimensions (Length) (mm) Mounting Method Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Pallet Dimensions (Width) (mm) Pallet Dimensions (Length) (mm) Mounting Method Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 362-9520 385 515 (Caster) Borutoresu structure structure White 1PC 1 MPK-500J-W 39590661 62.76 SGD
Shipped after 2017-01-23
- 362-9562 415 615 (Caster) Borutoresu structure structure White 1PC 1 MPK-600J-W 39590686 64.97 SGD
In stock
0.92 362-9511 385 515 (Caster) Borutoresu structure Black 1PC 1 MPK-500J-BK 39590652 62.76 SGD
In stock
2.17 362-9554 415 615 (Caster) Borutoresu structure Black 1PC 1 MPK-600J--BK 39590677 64.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work in the transportation of goods
5
From Japan
On 2016-04-16 09:49:52
Because the type of four-wheel moves freely, it is possible to move comfortably even in bad floor slippery. In addition, the step also move smoothly.
This review is about item#39590652.
Transportation of luggage
5
From Japan
On 2015-08-13 20:17:24
Since considerably lighter than other truck, it is easy even when carrying.
This review is about item#39590652.
Transportation of the carry-in of the on-site work
5
From Japan
On 2014-05-02 13:47:24
Even truck which was used until now, but it was consolidated truck made of plastic, portable is easy because this time of the truck anyway light. Without even a problem in the worry to have intensity surface, the wheels also were also quiet soft rolling sound. I think that was Meguriae a very good thing.
This review is about item#39590677.
Carrying transport for the air conditioning construction
4
From Japan
On 2014-01-28 22:11:54
Light to, to not take also place, motion carried transportation work smoothly but less was able to easier. Things a little larger, is very convenient because it can carry transport linked.
This review is about item#39590652.

Related Products