Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Platform Dolly

Purpose
Work of transportation industry, work in the factory. Transportation work in shipping storage.
Material (Wheel)
Nylon resin
Material (metal)
Steel (trivalent chromium plating)
Pallet Dimensions (Height) (mm)
115
Equal Load (kg)
100
Material (Wheel)
Elastomer resin
Material (Body)
Recycled polypropylene 100% (PP) recycled materials
Wheel Diameter (phi mm)
75
Compatible
(Caster) Swivel: TYE-75EL, fixed cars: TYER-75EL
Specification
Finished product. Platform Dolly.
...see all>
Product Options
ADD TO CART
Weight (kg) Pallet Dimensions (Width) (mm) Pallet Dimensions (Length) (mm) Caster Mounting Method Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Pallet Dimensions (Width) (mm) Pallet Dimensions (Length) (mm) Caster Mounting Method Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 385 515 Two Swivel, two fixed cars (Caster) Borutoresu structure structure White 362-9503 1PC 1 MPK-500-W 39590704 65.99 SGD
In stock
- 415 615 Two Swivel, two fixed cars (Caster) Borutoresu structure structure White 362-9546 1PC 1 MPK-600-W 39590722 67.99 SGD
In stock
- 385 515 Two Swivel, two fixed cars (Caster) Borutoresu structure structure Black 362-9490 1PC 1 MPK-500-BK 39590695 71.99 SGD
In stock
2.08 415 615 Two Swivel, two fixed car (Caster) Borutoresu structure Black 362-9538 1PC 1 MPK-600-BK 39590713 60.99 SGD
In stock
ADD TO CART

Related Products