Buy more than* S$200* and get FREE SHIPPING

Resin Dolly

2.00 (2)
Equal Load (kg)
100
Wheel Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Color Brake/Stopper Material 2014 TRUSCO Published Page Material (Wheel) Specification Material (metal) Pallet Dimensions (Length) (mm) Cargo bed dimensions (depth)(mm) Pallet Dimensions (Height) (mm) Pallet Dimensions (Width) (mm) Floor Level (mm) Mounting Method Weight (kg) Material (Wheel) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Brake/Stopper Material 2014 TRUSCO Published Page Material (Wheel) Specification Material (metal) Pallet Dimensions (Length) (mm) Cargo bed dimensions (depth)(mm) Pallet Dimensions (Height) (mm) Pallet Dimensions (Width) (mm) Floor Level (mm) Mounting Method Weight (kg) Material (Wheel) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 515 - 385 115 - 1.90 - 361-9931 - 1pc 1 MPK-500S-BK 39590731 70.99 SGD
In stock
- - - - - - - - 515 - 385 115 - 1.90 - 361-9940 - 1pc 1 MPK-500S-W 39590747 70.99 SGD
Shipped after 2018-05-28
Black Yes Resin 3-2207 Polypropylene (PP) Finished product. Platform Dolly. Steel (trivalent chromium plating) 615 - 115 415 - (Caster) Borutoresu structure 2.14 Elastomer resin 361-9958 4 0665 1PC 1 MPK-600S-BK 39590756 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Package transport
1
From Japan
On 2016-08-23 15:05:30
Since all casters are not fixed with screws, they are very weak and damaged on the third day of use. Repair impossible. How to handle is also violent, too much too much.
This review is about item#39590765.
Use for moving packages
3
From Japan
On 2014-04-11 15:40:11
Things that are smaller than I expected Things to carry around Lightly convenient For those with poor waist
This review is about item#39590731.

Related Products