Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Platform Truck Cover
[x]close
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Transport Equipment
>
Bogie
>
Parts, Options
>
Fixtures
Platform Truck Cover
TRUSCO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Caution
Not for waterproof property.
Purpose
Small resin platform truck dedicate cover.
Fabric Thickness (mm)
About1
Dimensions (Length x Depth x Height) (mm)
About 400x140x600
Color
Black
Material
Non-woven fabric (polypropylene)
TRUSCO Part Number
360-9928
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Sheet
1
TDBMPBK
39590783
8.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Maneuverability folding box for kun
TRUSCO
47.99 SGD
Light-Duty Resin Trolley with Foldable Handle, "KOMAWARIKUN"
TRUSCO
-
(27)
Weego Komariba kimoto doubling handle attachment storage case
TRUSCO
26.99 SGD
Uruo pot
Richell
11.99
-
21.99 SGD
(1)
For Musi Press 1/4 - 5/16
ASADA
19.99 SGD
Easy Trolley Back
Hotta
-
(1)
Vacuum guide
DENSAN
-
Platform Truck Pouch
TRUSCO
19.99 SGD
(2)
>>
Category
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Transport Equipment
>
Bogie
>
Parts, Options
>
Fixtures
Related Products
TRUSCO
Trucks
Polypropylene properties
Waterproof fabric
trucks trusco
platform truck
truck cover
Top