Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fixed Caster 75phi

5.00 (1)
Purpose
Caster for dedicated dolly
2014 TRUSCO Published Page
1-2077
Material (metal)
Steel
Mounting Pitch (mm)
56x28
Allowable Load (kgf)
35
Mounting Seat (mm)
70x42
Mounting Hole Diameter (phi mm)
6.5
Mounting Height (mm)
93
Wheel Width (mm)
20
Material (Wheel)
Elastomer resin
Wheel Diameter (phi mm)
75
TRUSCO Part Number
359-9582
Specification
Plate type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYER75ELB 39590817 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool transport
5
From Japan
On 2014-02-17 12:12:25
I did not use it as a replacement for you, but I used it for exchanging my own container truck casters. It was a replacement from the so-called Futu caster, but when it changed to Korea it was scaled from the eye, running very well, light and quiet and good things exhausted. Even if it is too light, even if it stops, it is scary to reverse running with a delicate inclination without permission.
This review is about item#39590817.

Related Products