Buy more than* S$200* and get FREE SHIPPING

Lightweight Resin Dolly Swivel Caster phi75, Noise Reducing Caster

5.00 (1)
Material (metal)
Steel
Mounting Pitch (mm)
56x28
Allowable Load (kgf)
35
Mounting Seat (mm)
70x42
Mounting Hole Diameter (phi mm)
6.5
Mounting Height (mm)
93
Wheel Width (mm)
20
Material (Wheel)
Elastomer resin
Wheel Diameter (phi mm)
75
TRUSCO Part Number
359-9574
Specification
Plate type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYEF75ELB 39590826 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2015-07-09 17:05:47
Because it bent, we responded by repair exchange. I am restoring and using it comfortably.
This review is about item#39590826.

Related Products