Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Platform Truck Box

Purpose
As for collection and delivery of small luggage with platform truck
Material (surface)
(Flameproof, Fire Service Act passed material) PVC resin
Core Material
Polypropylene (PP)
Specification
With handle, 3-fold lid
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) Usable Inner Dimensions (Width x Long x Height)(mm) Compatible Size (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) Usable Inner Dimensions (Width x Long x Height)(mm) Compatible Size (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
393-4748 - 590x760x590 (Dolly) L770 x W600 770x600x600 1PC 1 THB300E 39591273 509.99 SGD
Shipped after 2018-06-26
393-4730 3.5 460x590x590 (Truck) L600xW470 600x470x600 1PC 1 THB100E 39591282 419.99 SGD
In stock
ADD TO CART

Related Products