Buy more than* S$200* and get FREE SHIPPING

Platform Truck Box

Purpose
As for collection and delivery of small luggage with platform truck
Usable Inner Dimensions (Width x Long x Height)(mm)
460x640x570
Material (surface)
(Flameproof, Fire Service Act passed material) PVC resin
Core Material
Polypropylene (PP)
Compatible Size (mm)
(Truck) L600xW470
Dimensions (Length L x Width W x Height H) (mm)
650x470x580
Weight (kg)
2.5
TRUSCO Part Number
393-4721
Specification
Without inner lid
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THB-100AE 39591291 279.99 SGD
In stock
ADD TO CART

Related Products