Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Welding Cylinder Truck, 2 Cyl,

5.00 (2)
Wheel (phi mm)
200 (solid tires)
Castle Diameter (phi mm)
200 (solid tires)
Load Capacity (kg)
100
Color
Black
Specification
Completed product
...see all
Product Options
ADD TO CART
Scoop Plate Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Scoop Plate Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scoop Plate Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Scoop Plate Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 10.5 1185 389-9241 340 1PC 1 HT-42N-BK 39591334 -
Discontinued
[x]
150 9.5 1060 389-9233 306 1PC 1 HT-39N-BK 39591325 219.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the cylindrical ones to move in the factory
5
From Japan
On 2015-02-23 09:05:51
The back plate is curved, is best to carry a cylindrical object. In addition it can also have peace of mind and use it referred to as a self-sealing tire.
This review is about item#39591334.
Movement of furniture renovations
5
From Japan
On 2013-10-13 20:35:29
Salvation plate what about but I use the movement of the more wide and various things.
This review is about item#39591334.

Related Products