Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Foldable Carry Cart

4.43 (7)
Material (Body)
Aluminum
Material
Carrier: aluminium die-casting, wheels: rubber
Accessories
rubber for fixing luggage
...see all>
Product Options
ADD TO CART
Pallet Dimensions (Length) (mm) Caster Load Capacity (kg) Overall Length (mm) TRUSCO Part Number Pallet Dimensions (Width) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pallet Dimensions (Length) (mm) Caster Load Capacity (kg) Overall Length (mm) TRUSCO Part Number Pallet Dimensions (Width) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
275 125 mm rubber wheels 50 1000 389-9217 390 1PC 1 TAC50 39591386 109.99 SGD
In stock
340 165 mm rubber wheels 100 1080 389-9225 480 1PC 1 TAC100 39591377 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Ha Rabuna Fishing Equipment Transport
4
From Japan
On 2018-04-11 21:43:06
Feeling more robust than previous purchased items, I feel that product structure is also solid so that it can be used for a longer period than what I purchased earlier.
This review is about item#39591386.
We carry two duralumin cases by Shinkansen every day.
5
From Japan
On 2017-08-24 09:35:21
The size is just right, I use it comfortably from the arrival day.
This review is about item#39591386.
Medium tripod for video camera 3 units Other camera related items
5
From Japan
On 2015-01-11 14:30:11
It is very useful for transporting camera-related equipment when I was asked to take a stage shoot at a local public hall or cultural hall. Building of base of base and aluminum pipe is solid, and strength is sufficient in my use range. Well, there are noisy car car sounds with this hand cart, but this product is a rubber tire with a diameter of 12 cm so you can draw lightly with almost no sound. Also, the compactness when not in use, is also a favorite. I wonder if it will be one of the things I was happy to buy.
This review is about item#39591386.
Package transportation etc.
5
From Japan
On 2014-10-24 17:06:27
We used it for 850 * 600 * 30 product transport. I could carry six pieces with two cartons by myself easily on a carry cart. I'm glad I bought it
This review is about item#39591377.
Transport of luggage for events (cooler box, tarp, folding chair)
3
From Japan
On 2014-06-17 20:59:25
Because it is an aluminum frame, the body can be compactly lightly stored and GOOD. However, the aluminum frame bent pretty bent even with the load up to the load to be used, and the frame bent when an excessive load was applied due to a step or the like. Because of that, I can not store the frame. Steel carts purchased at the same time (using load of 91 kilograms, one size larger than this product, body weight a bit heavier) was more stable. With this as for the large as to also be small, the carrying tool will be handy after a while even if the carrying tool is a little heavy but durable.
This review is about item#39591386.
Transport of tools with fishing tools and work
4
From Japan
On 2013-10-08 14:16:09
It is convenient to stack on a car and it is convenient. If you want a greed, if the base becomes a little bigger, it is easy to load the baggage
This review is about item#39591386.
Of course it is cargo carrying. Especially use it on the stairs.
5
From Japan
On 2013-06-13 14:00:14
I am convinced by firm, goods. You can also fold securely.
This review is about item#39591377.

Related Products