Buy more than* S$200* and get FREE SHIPPING

Non-Slip Sheet Pallets

5.00 (1)
Frontage W x Width D (mm)
1075x1075
Weight (kg)
0.9
Thickness (mm)
5
Material
Polypropylene (PP) elastomer resin
TRUSCO Part Number
366-4929
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 T1075MDBL 39591447 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pallet piling
5
From Japan
On 2016-06-22 15:10:04
It's user friendly and popular on the spot
This review is about item#39591447.

Related Products