Buy more than* S$200* and get FREE SHIPPING

alpha Folding Container

5.00 (2)
Purpose
For storing and distribution of food, manufactured goods, other types of goods. Substitution container for cardboard packing.
Usable Inner Dimension (Width x Depth x Height)(mm)
335x231x252
Folded Height (mm)
76
Compatible Card Cabinet
21-inch short sides (sold separately)
Maximum Load Capacity (kg)
15
Outside Dimension (frontage W x depth D x Height H) (mm)
366x262x272
Capacity (L)
20.2
Weight (kg)
1.1
Material
Polypropylene (PP)
Specification
Grain finish at 4 places
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent orange 363-8782 1PC 1 TR-S20OR 39591605 33.99 SGD
In stock
Transparent Red 363-8791 1PC 1 TR-S20R 39591632 21.99 SGD
In stock
Transparent black 363-8774 1PC 1 TR-S20BK 39591614 19.99 SGD
In stock
Transparent Blue 363-8766 1PC 1 TR-S20B 39591623 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Division for division by department
5
From Japan
On 2017-04-18 15:25:23
Easy to assemble, because it is made firmly so even if putting things is durable and without folding, usability is very good. It was a beautiful crystal blue and it was nice to purchase because there is also a sense of cleanliness.
This review is about item#39591623.
Stock item storage and placing table
5
From Japan
On 2016-09-01 08:29:51
Color development is good. If there is a lid, it is better
This review is about item#39591623.

Related Products