Buy more than* S$200* and get FREE SHIPPING

Folding Container Transparent, 20L, Lid

4.50 (8)
Usable Inner Dimension (Width x Depth x Height)(mm)
335x231x254
Folded Height (mm)
88
Compatible Card Cabinet
21-inch short sides (sold separately)
Outside Dimension (frontage W x depth D x Height H) (mm)
366x262x284
Withstand Load (kg)
15
Capacity (L)
19.7
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 374-6267 1PC 1 TRSC20 39591684 27.99 SGD
In stock
Transparent orange 374-6241 1PC 1 TRSC20 39591641 27.99 SGD
In stock
Transparent black 374-6232 1PC 1 TRSC20 39591657 27.99 SGD
In stock
Transparent Blue 374-6224 1PC 1 TRSC20 39591666 27.99 SGD
In stock
Transparent Red 374-6259 1PC 1 TRSC20 39591675 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For delivery
5
From Japan
On 2018-03-16 14:40:39
I was asked and bought it. Because it was the maker and the part number designation, what you need arrives immediately, it is satisfactory.
This review is about item#39591684.
Shipment of goods
5
From Japan
On 2018-01-20 22:19:04
Items such as ancient rice and sweet alcohol are put and delivered and shipped in light tiger. Previously I used a cardboard box, but I was relieved because I was cautioning to open the lid with the wind and not to get wet on the rainy day. Since I can use colors separately for each shipping destination, I think that I will arrange all the colors from now.
This review is about item#39591641.
Parts for replacement
4
From Japan
On 2017-09-28 15:18:07
Because the video of the demonstration is 50L handling, I misunderstood that there is a lock. There is no locking mechanism in the 20L type which is the purchased item, I am sorry.
This review is about item#39591657.
Cleanliness
5
From Japan
On 2017-07-26 12:15:51
Documents and others When things increase a lot, I put them in this box roughly. I arrange this box regularly and dispose of unnecessary items. It seems to have to be organized so we can see the inside.
This review is about item#39591684.
Storage of documents and materials
4
From Japan
On 2017-06-28 14:39:54
Because inside can be seen through, it is convenient to manage readily without attaching labels etc to the exterior.
This review is about item#39591684.
Dishes in the eating cafeteria, transporting equipment
4
From Japan
On 2017-01-19 17:57:17
Before using it, I used a cardboard box made of 2 liters of 6 bottles of PET bottles. It is transparent and contents are easy to understand and it is stacked also when carrying it with a car so that it can be carried compactly. It looks cute and makes the work more fun.
This review is about item#39591641.
I put teaching materials separately by type.
5
From Japan
On 2016-03-07 07:15:23
Until now I put it in a cardboard box and I was having trouble seeing the contents, but this container skeleton is abundant in color, it is cute and I like it very much. I think that it is good if there is a place to put a label on the lid if possible.
This review is about item#39591666.
Currently in use as a temporary storage of bike parts.
4
From Japan
On 2013-01-27 05:09:50
The size is just right to temporarily store multiple small items, and reasons for purchasing are easy for the contents to check because of the skeleton. It can be stacked repeatedly so that you can clear up the order. Since there are multiple colors, it may be categorized into different colors. Personally it is favorite with skeleton type.
This review is about item#39591657.

Related Products