Buy more than* S$200* and get FREE SHIPPING

Chest

4.00 (2)
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color TRUSCO Part Number Weight (kg) Usable Inner Dimension (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color TRUSCO Part Number Weight (kg) Usable Inner Dimension (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
376x528x200 25.6 White / Clear 385-2113 2.16 340x485x155 1PC 1 ES 39591763 47.15 SGD
In stock
376x740x280 62 White / Clear 385-2105 2.89 335x685x235 1PC 1 ELD 39591754 139.90 SGD
In stock
376x528x280 37.8 White / Clear 385-2121 2.19 335x480x235 1PC 1 ESD 39591772 109.90 SGD
In stock
376x740x215 45.7 White/Transparent 385-2091 - 340x690x170 1PC 1 EL 39591745 69.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For product storage
5
From Japan
On 2016-06-22 14:58:48
It is good because the size is exactly good and the inside can be seen.
This review is about item#39591754.
Work component arrangement
3
From Japan
On 2015-04-27 17:35:27
I knew it, but it is pretty much pretty.
This review is about item#39591763.

Related Products