Buy more than* S$200* and get FREE SHIPPING

THC Type Container, B Type

5.00 (4)
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Usable Inner Dimension (Width x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usable Inner Dimension (Width x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
556x386x210 614x432x215 44.3 1620 Blue 374-7964 1PC 1 THC-44B 39592585 72.57 SGD
Shipped after 2017-12-18
256x175x97 298x207x100 4.3 343 Transparency 374-7883 1PC 1 THC-04B 39592637 11.46 SGD
Shipped after 2017-12-18
556x386x310 614x432x315 66 2120 Blue 374-7972 1PC 1 THC-64B 39592594 199.90 SGD
Shipped after 2017-12-18
386x256x135 435x296x140 13.3 780 Transparency 374-7905 1PC 1 THC-13B 39592655 26.87 SGD
Shipped after 2017-12-18
176x115x87 209x139x90 1.7 170 Transparent 374-7875 1PC 1 THC-02B 39592612 6.25 SGD
Shipped after 2017-12-18
176x115x87 209x139x90 1.7 170 Blue 374-7956 1PC 1 THC-02B 39592551 6.25 SGD
Shipped after 2017-12-18
386x256x245 435x296x250 24 1080 Transparency 390-7309 1PC 1 THC-24B 39592682 39.92 SGD
Shipped after 2017-12-18
556x386x210 614x432x215 44.3 1620 Transparency 390-7341 1PC 1 THC-44B 39592707 72.57 SGD
Shipped after 2017-12-18
556x386x310 614x432x315 66 2120 Transparency 390-7350 1PC 1 THC-64B 39592716 109.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To small articles of miscellaneous goods
5
From Japan
On 2017-11-28 18:44:28
I was glad that it seemed stronger and stronger than I expected. I also want to buy it if I have the chance.
This review is about item#39592551.
Storage of power tool
5
From Japan
On 2016-01-13 14:44:50
It is very convenient because it can be stacked. A transparent type whose contents can be seen is a favorite.
For storing work tool
5
From Japan
On 2016-01-13 14:35:53
It is very useful as it can be stacked. I like the transparent type whose contents can be seen.
This review is about item#39592637.
Material container
5
From Japan
On 2013-12-17 00:40:34
Just the right size. Strong.
This review is about item#39592612.

Related Products