Buy more than* S$200* and get FREE SHIPPING

TTC Type Container

Usable Inner Dimension (Width x Depth x Height)(mm)
369x248x110
Compatible Card Cabinet
-
Outside Dimension (frontage W x depth D x Height H) (mm)
400x280x125
Capacity (L)
11
Color
Transparency
Material
Polypropylene (PP)
TRUSCO Part Number
389-9926
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTC1TM 39592874 30.44 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products