Buy more than* S$200* and get FREE SHIPPING

Green Plastic Containers

5.00 (1)
Purpose
To transport goods. To storage of product. Organizer tool box.
Material
Play PP (polypropylene)
...see all>
Product Options
ADD TO CART
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Usable Inner Dimension (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Usable Inner Dimension (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
366x265x160 - GLGreen - 387-0596 310.5x209.5x145 1PC 1 GL3215 39593005 24.99 SGD
Shipped after 2018-04-23
530x366x160 24 GL Green 1.42 387-0618 474.5x310.5x145 1PC 1 GL5315 39593023 53.99 SGD
Shipped after 2018-04-23
366x265x125 8 GL Green 0.77 387-0588 310.5x209.5x110 1PC 1 GL321 39592996 25.99 SGD
Shipped after 2018-04-24
530x366x125 18 GL Green 1.33 387-0600 474.5x310.5x110 1PC 1 GL531 39593014 42.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as an aqueous solution in the test facility.
5
From Japan
On 2017-04-07 22:09:06
I chose it according to the size of the shelf of the test facility, but the size also fits perfectly as described in the catalog. Also, although recycled resin is used, there is no problem at all. Durable, easy to use even when handling such as cleaning.
This review is about item#39593014.

Related Products