Buy more than* S$200* and get FREE SHIPPING

PP Container

2.00 (1)
Material (cover)
Polyethylene (PE)
Heat-Resistant Temperature (deg C)
-10 to 120
Material (Body)
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
455x370x160 21 1153 382-1048 1PC 1 6210 39593197 39.99 SGD
In stock
270x200x85 3.6 274 363-5040 1PC 1 6203 39593206 11.99 SGD
In stock
310x235x100 5.9 407 363-5058 1PC 1 6202 39593224 15.99 SGD
In stock
410x330x135 14.5 802 363-5074 1PC 1 6200 39593172 31.99 SGD
In stock
425x330x185 20 915 382-1013 1PC 1 6206 39593181 36.99 SGD
In stock
290x200x140 6 341 382-1030 1PC 1 6209 39593233 13.99 SGD
In stock
325x235x140 8 485 382-1021 1PC 1 6208 39593242 19.99 SGD
In stock
360x275x120 9.6 572 363-5066 1PC 1 6201 39593251 21.99 SGD
In stock
465x370x240 32 1338 382-1005 1PC 1 6199 39593215 53.99 SGD
In stock
370x275x165 13 683 363-5082 1PC 1 6207 39593267 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It is used for storage of confectionery material.
2
From Japan
On 2015-06-21 20:58:52
The closeness of the lid is bad.
This review is about item#39593197.

Related Products