Buy more than* S$200* and get FREE SHIPPING

Plastic Folding Basket

4.14 (7)
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Usable Inner Dimension (Width x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usable Inner Dimension (Width x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
445x320x225 470x350x240 87.3 Yellow / Black 13 385-3179 1PC 1 OC-32L-YEBK 39593312 28.99 SGD
Shipped after 2018-02-02
500x335x315 530x365x325 105.5 Yellow / Black 14.5 385-3209 1PC 1 OC-52L-YEBK 39593346 37.99 SGD
Shipped after 2018-01-22
500x335x315 530x365x325 105.5 Natural 14.5 385-3195 1PC 1 OC-52L-N 39593355 37.99 SGD
Shipped after 2018-01-22
427x302x228 450x325x240 60.7 Yellow / Black 9.6 385-3144 1PC 1 OC-28L-YEBK 39593303 22.99 SGD
Shipped after 2018-01-22
445x320x225 470x350x240 87.3 Natural - 385-3161 1PC 1 OC-32L-N 39593337 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Automotive tool holder
4
From Japan
On 2017-11-01 17:07:03
I bought it as an on-board tool insert, but it is convenient to fold when not in use. Although it seems to be slightly weak in strength, I think that there is no problem for everyday use.
This review is about item#39593346.
Storage storage
5
From Japan
On 2015-12-17 18:06:06
very good
This review is about item#39593355.
Scheduled to be used in combination with a folding and cooling bag
3
From Japan
On 2015-10-06 15:08:06
I bought it for in-vehicle use from Hyogo to Nagasaki in combination with a folding and cooling bag for 50 liters. Although it is still unused, I chose it by referring to the size (inside dimensions). Although the strength is unknown, it is satisfied where it assembled. I think that this is useful because the general cooler box is troubled by the location. Whether or not there is a cold conservation power following the face value is a problem, but I am going to respond with a combination of cold insulation materials.
This review is about item#39593355.
Organizing the shelves
5
From Japan
On 2015-08-17 15:40:29
It becomes compact when not using because it can fold. After assembly, it is considerably cassised and relieved and can be carried.
This review is about item#39593346.
Storage of LP records
2
From Japan
On 2014-02-07 21:19:47
Although it is the best in terms of dimensions, I want a little more strength.
This review is about item#39593355.
delivery
5
From Japan
On 2013-04-30 13:24:20
It is solid in making price cuts. It is a bargain.
This review is about item#39593303.
Carry lightweight baggage, and keep it.
5
From Japan
On 2013-01-31 17:00:08
This is fine. Making is also nice and the price is also cheap.
This review is about item#39593321.

Related Products