Buy more than* S$200* and get FREE SHIPPING

Basket

5.00 (1)
Usable Inner Dimension (Width x Depth x Height)(mm)
399x303x279
Outside Dimension (frontage W x depth D x Height H) (mm)
485x382x293
Withstand Load (kg)
40
Capacity (L)
34
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Gray 1PC 1 HDB37GY 39593364 -
Discontinued
[x]
385-2172 Beige 1PC 1 HDB37BE 39593373 -
Discontinued
[x]
385-2199 Red 1PC 1 HDB37RD 39593382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carry documents
5
From Japan
On 2014-10-16 13:16:48
Workplace, located on the second floor of a two-story, when carrying the documents to the meeting room, in both hands full has a file, Abunakkashiku, it was a up and down the stairs. Hard basket purchased this time, A4 file enters also five books, since it is possible to have in one hand, it will be able to have a handrail on the other hand, carry the work of the files are now in safety. Since the load-bearing there is also 40kg, will be too put carelessly.
This review is about item#39593364.

Related Products