Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Weight (kg) TRUSCO Part Number Withstand Load (kg) Color Material Usable Inner Dimension (Width x Depth x Height)(mm) Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Weight (kg) TRUSCO Part Number Withstand Load (kg) Color Material Usable Inner Dimension (Width x Depth x Height)(mm) Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
152x152x117 2 146 0.15 372-7025 - - - 117x117x112 152x152x117 1pc 1 MC-2L 16712745 -
Discontinued
[x]
515x382x219 34 - - 372-7050 About 20 Dark Green Polypropylene (PP) 442x318x209 - 1PC 1 MC34LDGR 39593452 80.99 SGD
In stock
310x238x165 9 - - 372-7131 About10 DarkGreen Polypropylene (PP) 255x186x161 - 1PC 1 MC9LDGR 39593531 17.99 SGD
In stock
230x151x117 3 - - 372-7076 About5 DarkGreen Polypropylene (PP) 190x116x112 - 1PC 1 MC3LDGR 39593477 -
Discontinued
[x]
300x175x140 5 - - 372-7114 About5 DarkGreen Polypropylene (PP) 260x135x134 - 1PC 1 MC5LDGR 39593513 11.99 SGD
In stock
310x238x165 9 - - 372-7122 About10 Black Polypropylene (PP) 255x186x161 - 1PC 1 MC9LBK 39593547 17.99 SGD
In stock
152x152x117 2 - - 372-7025 About5 Black Polypropylene (PP) 117x117x112 - 1PC 1 MC2LBK 39593443 -
Discontinued
[x]
152x152x117 2 - - 372-7033 About5 DarkGreen Polypropylene (PP) 117x117x112 - 1PC 1 MC2LDGR 39593434 -
Discontinued
[x]
311x265x219 - - - 372-6983 About10 Black Polypropylene (PP) 262x218x212 - 1PC 1 MC14LBK 39593407 -
Discontinued
[x]
311x265x219 - - - 372-6991 About10 DarkGreen Polypropylene (PP) 262x218x212 - 1PC 1 MC14LDGR 39593391 23.99 SGD
Discontinued
585x440x243 50 - - 372-7084 About20 Black Polypropylene (PP) 515x370x237 - 1PC 1 MC50LBK 39593504 109.99 SGD
In stock
585x440x243 50 - - 372-7092 About20 DarkGreen Polypropylene (PP) 515x370x237 - 1PC 1 MC50LDGR 39593495 109.99 SGD
In stock
230x151x117 3 - - 372-7068 About5 Black Polypropylene (PP) 190x116x112 - 1PC 1 MC3LBK 39593486 -
Discontinued
[x]
414x304x195 18 - - 372-7017 About10 Dark Green Polypropylene (PP) 346x237x187 - 1PC 1 MC18LDGR 39593416 32.99 SGD
In stock
414x304x195 18 - - 372-7009 About10 Black Polypropylene (PP) 346x237x187 - 1PC 1 MC18LBK 39593425 32.99 SGD
In stock
515x382x219 34 - - 372-7041 About20 Black Polypropylene (PP) 442x318x209 - 1PC 1 MC34LBK 39593461 80.99 SGD
In stock
300x175x140 5 - - 372-7106 About5 Black Polypropylene (PP) 260x135x134 - 1PC 1 MC5LBK 39593522 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Car wash tool
4
From Japan
On 2017-03-28 14:41:59
Put on the car with the appropriate size. I am glad that the price was easy.
This review is about item#39593495.
When putting clothes in the washing machine
4
From Japan
On 2016-10-09 19:49:36
I bought this product for laundry storage. Sometimes, I put in various things. The price was a bit high. I made a mistake one time and it was small. It is making a small article. This container should be light. Also, it is good to see contents. I think that it is a good product.
This review is about item#39593425.
I put it on the bicycle carrier
4
From Japan
On 2016-07-20 01:16:57
I put a commuter bag (about 7 kg in weight) on the back of my bicycle. I have used it for over 10 years, but if there is a crack, I can still use it. Because the lower part is a mesh, you can clip it to the bicycle carrier through a binding band. I do not want out of print.
This review is about item#39593416.
Save the document
5
From Japan
On 2016-04-11 09:56:08
It has durability by repeated use, and it is handy.
This review is about item#39593416.
packing
5
From Japan
On 2015-12-01 17:33:25
Light weight It is made sturdy ne !!
This review is about item#39593425.
Stock
4
From Japan
On 2015-11-15 15:47:32
Good for scooter basket use !!
This review is about item#39593407.
To the scooter
5
From Japan
On 2015-10-26 17:32:34
Used to scooter rear basket is popular !!
Bike rear car use
4
From Japan
On 2015-10-26 15:31:01
Black is good, is not it?
This review is about item#39593504.

Related Products