Buy more than* S$200* and get FREE SHIPPING

Color Laundry Basket

5.00 (2)
Heat-Resistant Temperature (deg C)
-10 to 120
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Specification Usable Inner Dimension (Width x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Type Weight (g) Color TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Usable Inner Dimension (Width x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Type Weight (g) Color TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With Handle 365x365x320 610x550x395 Earnest Round 1339 Blue 363-5091 - 1PC 1 2903 39593784 139.99 SGD
In stock
With Handle 365x365x320 610x550x395 Earnest Round 1339 Yellow 363-5121 - 1PC 1 2906 39593757 139.99 SGD
In stock
- 440x325x155 540x420x180 Square type 958 Blue 363-5139 - 1PC 1 2911 39593741 52.99 SGD
In stock
- 440x325x155 540x420x180 Square type 958 Green 363-5147 - 1PC 1 2912 39593723 52.99 SGD
In stock
With Handle 365x365x320 610x550x395 Earnest Round 1339 Pink 363-5112 - 1PC 1 2905 39593775 139.99 SGD
In stock
With Handle 365x365x320 610x550x395 Earnest Round 1339 Green 363-5104 - 1PC 1 2904 39593766 199.99 SGD
In stock
- 325x325x230 470x470x250 Round no hand 699 Blue 405-6183 470x470x250 1PC 1 2907 49057662 87.99 SGD
In stock
- 400x300x140 490x385x160 Square without hands 781 Blue 405-6221 490x385x160 1PC 1 2915 49057705 36.99 SGD
In stock
- 325x325x230 470x470x250 Round no hand 699 Yellow 405-6213 470x470x250 1PC 1 2910 49057696 95.99 SGD
In stock
- 325x325x230 470x470x250 Round no hand 699 Green 405-6191 470x470x250 1PC 1 2908 49057671 95.99 SGD
In stock
- 325x325x230 470x470x250 Round no hand 699 Pink 405-6205 470x470x250 1PC 1 2909 49057687 95.99 SGD
In stock
- 400x300x140 490x385x160 Square without hands 781 Green 405-6230 490x385x160 1PC 1 2916 49057714 40.99 SGD
In stock
- 440x325x155 540x420x180 Square type 958 Pink 363-5155 - 1PC 1 2913 39593732 52.99 SGD
In stock
- 440x325x155 540x420x180 Square type 958 Yellow 363-5163 - 1PC 1 2914 39593714 52.99 SGD
In stock
- 400x300x140 490x385x160 Square without hands 781 Pink 405-6248 490x385x160 1PC 1 2917 49057723 40.99 SGD
In stock
- 400x300x140 490x385x160 Square without hands 781 Yellow 405-6256 490x385x160 1PC 1 2918 49057732 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Document basket
5
From Japan
On 2016-11-29 14:57:04
A4, A3 I use it for document sorting. It is easy to use. I think there is also durability.
This review is about item#49057732.
Miser
5
From Japan
On 2015-08-18 23:05:22
I think it's very good. We wanted more inventory because the arrival was late
This review is about item#39593714.

Related Products