Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Weight (g) Material TRUSCO Part Number TKG Part Number (2015) TKG Part Type Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Weight (g) Material TRUSCO Part Number TKG Part Number (2015) TKG Part Type Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450x450x145 16 470 Polyethylene (PE) 363-5368 - - - -30 to 100 1PC 1 813 39593827 53.32 SGD
Shipped after 2017-12-18
505x505x170 24 720 Polyethylene (PE) 363-5376 - - - -30 to 100 1PC 1 812 39593836 50.77 SGD
Shipped after 2017-12-18
570x570x195 37 1069 Polyethylene (PE) 405-6272 - - - -30 to 100 1PC 1 811 49057452 109.90 SGD
Shipped after 2017-12-18
385x385x140 10 - - - 5-0216-0601 4-0210-0601 36 - 1pc 1 - 88705942 26.45 SGD
Shipped after 2017-12-18
400x400x130 11 - - - 5-0216-0602 4-0210-0602 40 - 1pc 1 - 88705951 26.99 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For food stirring
3
From Japan
On 2017-10-10 16:27:48
Because it is inexpensive, I purchase it several times. It feels easy to crack a bit, so it would be nice to have some cracks even if it gets a little high.
This review is about item#49057452.
Water receiving under the outdoor tap
5
From Japan
On 2017-07-26 19:44:38
There are thickness, it is a solid product. There is no problem. Since it will be used where the sun hits, durability is being verified.
This review is about item#88705951.
Cleaning of chip saw
5
From Japan
On 2017-07-12 20:34:14
I can use it without problems. It is even better if there is a diameter of about 700 mm.
This review is about item#49057443.
Food Processing
5
From Japan
On 2015-12-11 22:32:30
Although I purchased it at home center, hardware store, etc., it is quite dusty. It is satisfactory because it arrived in a state of shinyness in a nylon bag in a monotail. There is no problem in terms of quality.
This review is about item#39593836.
For feed agitation
5
From Japan
On 2014-04-03 19:13:26
There is no problem in particular. There is enough thickness.
This review is about item#49057443.

Related Products