Buy more than* S$200* and get FREE SHIPPING

Square Jumbo Tub, Stopper

4.83 (6)
Heat-Resistant Temperature (deg C)
-10 to 120
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Bottom Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
680X490 860x660x340 120 3.2 363-5350 1PC 1 833 39593845 199.99 SGD
In stock
- 660x470x330 60 1.8 363-5333 1PC 1 799 39593854 109.99 SGD
In stock
- 770x585x295 80 2.4 363-5341 1PC 1 836 39593863 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Eat water
5
From Japan
On 2017-07-25 09:29:02
I am using it to save water. There is also a drain hole, but since I throw it away, I never used it.
This review is about item#39593863.
Cutting cultivation
5
From Japan
On 2016-04-09 00:03:12
We are using it for cultivation of chestnuts. I plant about 10 species of potatoes. It is handy with reasonable size.
This review is about item#39593845.
Cartridge cleaning of humidifier
5
From Japan
On 2015-02-06 13:50:40
It's so big that you can wash it with plenty of time. It is also convenient to drain.
This review is about item#39593863.
Carp rearing container (changing pond)
5
From Japan
On 2014-09-15 01:00:00
This deep size is not so much, so find it and find it! As expected Monotaro san! It is! There is plenty of selections. From now on I think that I would like to become indebted for the company's equipment etc. Anyway Quality · Price · Assortment · No complaints!
This review is about item#39593845.
Ranchu rearing
5
From Japan
On 2014-01-15 17:56:28
I want the strength of the bottom part
This review is about item#39593854.
Rinse off mud soap on shoes
4
From Japan
On 2013-03-16 00:54:58
I was surprised more than I thought despite purchasing it by calculating the size. However, it was a good size to drop the desired rubber length and shovel mud dirt. Even if you enter Tarai with both feet while wearing a rubber length, there is no sign that the bottom seems to come off.
This review is about item#39593854.

Related Products