Buy more than* S$200* and get FREE SHIPPING

Plastic Shelving

5.00 (3)
Caution
If weight is concentrated load, load limit ability is decreased by half. Use it to be distributed loads equally. For safety, use the height under 1800mm during the combination. Equalizing load capacity is the setting number under 23 degree C environment. Load limit ability varies depending on temperature of environment to use.
Equal Carrying Capacity (kg/stage)
50
Effective Width (mm)
(Frontage) 652
Maximum Loading Capacity (kg)
200 / unit
Operating Temperature Range (deg C)
-20 to 60
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Shelf Row (number) Assembly Time Frontage W x Depth D x Height H (mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shelf Row (number) Assembly Time Frontage W x Depth D x Height H (mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 (Approximate) per person for 20 minutes 850x350x697 Black - 374-7212 1PC 1 TPT-K2233C-BK 39594292 129.99 SGD
In stock
2 (Approximate) per person for 20 minutes 850x350x392 Black - 374-7191 1PC 1 TPT-K1232C-BK 39594274 73.99 SGD
In stock
2 (Approximate) per person for 20 minutes 850x350x392 Neo Gray - 374-7182 1PC 1 TPT-K1232C 39594265 73.99 SGD
In stock
4 (Aim) per person for 20 minutes 850x350x1002 Black 8.2 374-7239 1PC 1 TPT-K3234C-BK 39594256 169.99 SGD
In stock
3 (Aim) per person for 20 minutes 850x350x697 Neogure 6.01 374-7204 1PC 1 TPT-K2233C 39594283 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Organizing equipment inside an acidic atmosphere
5
From Japan
On 2017-03-31 15:35:48
Since it is all made of resin, there is absolutely no occurrence of rust. Assembly is also easy, strength is good.
This review is about item#39594247.
For storage of storage
5
From Japan
On 2015-07-02 15:46:55
Lightweight and durable! There is no worry of rust. It's super easy to assemble! No tool required! It takes more time to clean up packing materials. (Lol)
This review is about item#39594247.
I keep the things I normally use (CD, stationery, books, batteries, glasses etc.) on this shelf nearby, so that I can hold it in my hands.
5
From Japan
On 2014-10-10 09:12:19
First, it was very easy to assemble. Besides, it is quite durable and it seems to be okay to put lots of things on. Because it is made of resin, it is kind to people.
This review is about item#39594283.

Related Products