Buy more than* S$200* and get FREE SHIPPING

Steel Pipe Flex Wagon Rubber Wheel, Economy Type

5.00 (1)
Equal Carrying Capacity (kg/stage)
100
Prop size (phi mm)
25.4
Material (metal)
Steel
Maximum Loading Capacity (kg)
100 / unit
Material (Wheel)
Gum
Material (Body)
Steel
Height (mm)
(Spill stop) 50
Wheel Diameter (phi mm)
75
Specification
Assembly type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Caution Number of Steps Frontage W x Depth D x Height H (mm) Pitch (mm) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Caution Number of Steps Frontage W x Depth D x Height H (mm) Pitch (mm) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
363-9614 - 2 600x400x600 (Shelf board adjustment) 25 Green 8.9 1PC 1 FLW-612G75 39594886 -
Discontinued
[x]
393-1706 Maximum Loading Capacity 100kg. 2 600x400x600 (Shelf adjustment) 25 Young Bamboo Green - 1PC 1 FLW-612G75YG 39594922 -
Discontinued
[x]
393-1692 Maximum Loading Capacity 100kg. 2 600x400x600 (Shelf adjustment) 25 White - 1PC 1 FLW-612G75W 39594913 -
Discontinued
[x]
393-1927 Maximum Loading Capacity 100kg. 3 600x400x740 (Shelf adjustment) 25 Young Bamboo Green - 1PC 1 FLW-713G75YG 39595166 -
Discontinued
[x]
363-9584 Maximum Loading Capacity 100kg. 2 750x500x600 (Shelf adjustment) 25 Green - 1PC 1 FLW-622G75 39594947 329.99 SGD
Shipped after 2018-02-26
393-1951 Maximum Loading Capacity 100kg. 3 750x500x740 (Shelf adjustment) 25 White - 1PC 1 FLW-723G75W 39595254 -
Discontinued
[x]
393-1994 Maximum Loading Capacity 100kg. 3 900x600x740 (Shelf adjustment) 25 White - 1PC 1 FLW-733G75W 39595333 -
Discontinued
[x]
393-1960 Maximum Loading Capacity 100kg. 3 750x500x740 (Shelf adjustment) 25 Young Bamboo Green - 1PC 1 FLW-723G75YG 39595263 -
Discontinued
[x]
393-1889 Maximum Loading Capacity 100kg. 2 900x600x600 (Shelf adjustment) 25 Young Bamboo Green - 1PC 1 FLW-632G75YG 39595026 349.99 SGD
In stock
393-1803 Maximum Loading Capacity 100kg. 2 750x500x600 (Shelf adjustment) 25 Young Bamboo Green - 1PC 1 FLW-622G75YG 39594983 329.99 SGD
In stock
363-9592 Maximum Loading Capacity 100kg. 2 750x500x600 (Shelf board adjustment) 25 Neogure 11 1PC 1 FLW-622G75 39594931 -
Discontinued
[x]
393-1790 Maximum Loading Capacity 100kg. 2 750x500x600 (Shelf board adjustment) 25 White 11 1PC 1 FLW-622G75W 39594974 -
Discontinued
[x]
363-9606 Maximum Loading Capacity 100kg. 2 600x400x600 (Shelf board adjustment) 25 Neogure 8.9 1PC 1 FLW-612G75 39594877 -
Discontinued
[x]
393-1919 Maximum Loading Capacity 100kg. 3 600x400x740 (Shelf board adjustment) 25 White 11.9 1PC 1 FLW-713G75W 39595157 -
Discontinued
[x]
393-2001 Maximum Loading Capacity 100kg. 3 900x600x740 (Shelf board adjustment) 25 Young Bamboo Green 18.7 1PC 1 FLW-733G75YG 39595342 -
Discontinued
[x]
393-1871 Maximum Loading Capacity 100kg. 2 900x600x600 (Shelf board adjustment) 25 White 13.5 1PC 1 FLW-632G75W 39595017 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Putting tools on site
5
From Japan
On 2013-10-02 17:21:27
The frame is a light and durable platform
This review is about item#39595026.

Related Products