Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Tool Cart

Equal Carrying Capacity (kg/stage)
100
Prop size (phi mm)
25.4
Number of Steps
3
Wheel Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Pitch (mm) Material (Wheel) Material (Body) Height (mm) Color Specification 2014 TRUSCO Published Page Frontage W x Depth D x Height H (mm) Material (metal) Weight (kg) Maximum Loading Capacity (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Material (Wheel) Material (Body) Height (mm) Color Specification 2014 TRUSCO Published Page Frontage W x Depth D x Height H (mm) Material (metal) Weight (kg) Maximum Loading Capacity (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Shelf adjustment) 25 Gum Steel (Spill stop) 50 White Assembly type 3-1932 750x500x880 Steel 15.4 100 / table 393-2478 1PC 1 FLW-823G75W 39595297 -
Discontinued
[x]
- - - - - - - 900x600x880 - 19.1 - 393-2648 1pc 1 FLW-833G75YG 39595385 -
Discontinued
[x]
- - - - - - - 600x400x880 - 12.3 - 393-2206 1pc 1 FLW-813G75YG 39595202 -
Discontinued
[x]
- - - - - - - 750x500x880 - 15.4 - 363-9568 1pc 1 FLW-823SG-75 39595211 -
Discontinued
[x]
- - - - - - - 750x500x880 - 15.4 - 393-2486 1pc 1 FLW-823G75YG 39595306 399.99 SGD
Shipped after 2018-05-01
- - - - - - - 900x600x880 - 19.1 - 393-2630 1pc 1 FLW-833G75W 39595376 -
Discontinued
[x]
- - - - - - - 750x500x880 - 15.4 - 363-9576 1pc 1 FLW-823SG-75 39595227 399.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products