Buy more than* S$200* and get FREE SHIPPING

Tool Holder Organizer

Caution
There are cases when you cannot use it depending on the inside dimension of the wagon shelving, please check the size beforehand.
Material (shelf board)
Steel (Baked melamine)
Frontage W x Depth D x Height H (mm)
390x145x188
Material (Wheel)
Urethane
...see all
Product Options
ADD TO CART
TRUSCO Part Number Specification Material (metal) Number of Holders Material (prop) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Material (metal) Number of Holders Material (prop) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
393-0220 Combined BT and NT (I finish chrome plated) steel BT NT-40 4個 Steel (Baked) Young Bamboo Green 1PC 1 WNT404YG 39595726 79.66 SGD
In stock
393-0238 For both BT and NT Steel/Chrome plated finish BT NT-50 3 pieces Steel (baking) White 1PC 1 WNT503W 39595735 79.66 SGD
In stock
393-0246 For both BT and NT Steel/Chrome plated finish BT NT-50 3 pieces Steel (baking) Young Bamboo Green 1PC 1 WNT503YG 39595744 79.66 SGD
In stock
393-0190 For both BT and NT Steel/Chrome plated finish BT NT-30 6 pcs Steel (baking) White 1PC 1 WNT306W 39595692 79.66 SGD
In stock
393-0203 For both BT and NT Steel/Chrome plated finish BT NT-30 6 pcs Steel (baking) Young Bamboo Green 1PC 1 WNT306YG 39595701 79.66 SGD
In stock
393-0211 For both BT and NT Steel/Chrome plated finish BT NT-40 4 pieces Steel (baking) White 1PC 1 WNT404W 39595717 79.66 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products