Buy more than* S$200* and get FREE SHIPPING

Steel Tool Cart

Equal Carrying Capacity (kg/stage)
50
Wheel Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Material (Wheel) Color 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Material (metal) Specification Material (prop) Material (shelf board) Maximum Loading Capacity (kg) Number of Steps Frontage W x Depth D x Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Color 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Material (metal) Specification Material (prop) Material (shelf board) Maximum Loading Capacity (kg) Number of Steps Frontage W x Depth D x Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 7.7 - 366-3272 - - - - - 3 360x360x810 1pc 1 RBW-833U W 39596383 219.99 SGD
Shipped after 2018-01-25
- - - 7.9 - 366-3230 - - - - - 2 600x400x600 1pc 1 RBW-662U W 39596681 209.99 SGD
Shipped after 2018-01-25
- - - 10.9 - 366-3396 - - - - - 3 500x500x810 1pc 1 RBW-853U W 39596523 279.99 SGD
Shipped after 2018-01-25
Urethane White 4 0372 5.8 3-1952 366-3094 Steel (chrome plated finish) Assembly type Steel (baking finish) Steel (Baked melamine) 180 / table 2 360x360x600 1PC 1 RBW-632U W 39596374 189.99 SGD
In stock
ADD TO CART

Related Products